Motion
48-GC5052-01 IDLRTN P/A ST L/L RG

REXNORD INC
48-GC5052-01 IDLRTN P/A ST L/L RG

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00229534
MFR #48-GC5052-01 IDLRTN P/A ST L/L RG
Your Price$5,446.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5052-01 IDLRTN P/A ST L/L RG

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00229534
MFR #48-GC5052-01 IDLRTN P/A ST L/L RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,446.47/each(List $6,808.08)

Overview

Mfr description
48-GC5052-01 IDLRTN P/A STL ANG/ANG RG
  • 48-C5052 Return Training Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    51 in
  • Overall Width
    59-1/2 in
  • Distance Between Mounting Holes
    57 in
  • UPC_NO
    698210673932
  • Weight
    167.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text