1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
72AHD530-48
72AHD530-48
Mi Item #
00229559
MFR #
72AHD530-48
Price
$685.79
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 72AHD530-48
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
72AHD530-48
72AHD530-48
Mi Item #
00229559
MFR #
72AHD530-48
Mfr description
72AHD530-48 3503 35 DEGREE TROUGHING
3/4" modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
Patented, engineered shaft is available on all return rolls and on all 42" belt width and wider center troughing rolls
Advanced five-stage seal design contributes long-life operation without re-lubrication
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$685
.79
/each
Add to Cart
Specifications
Dimensions
Belt
Width
48 in
Overall Length
57 in
Weight
90 lbs
Details
UPC_NO
820542001354
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items