Motion
48-GC5300-01 IDL*35TRGH ST EQ R/G

REXNORD INC
48-GC5300-01 IDL*35TRGH ST EQ R/G

10505928 / 48-GC5300-01 IDL*35TRGH ST EQ R/G
Mi Item #00229564
MFR #48-GC5300-01 IDL*35TRGH ST EQ R/G
Price$1,987.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5300-01 IDL*35TRGH ST EQ R/G

10505928 / 48-GC5300-01 IDL*35TRGH ST EQ R/G
Mi Item #00229564
MFR #48-GC5300-01 IDL*35TRGH ST EQ R/G

Mfr description
48-GC5300-01 IDL 35TRGH STL EQ R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,987.90/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    45-5/16 in
  • Overall Width
    59 in
  • Roll Diameter  
    5 in
  • Roller Length
    17 (Both Side) in, 17 (Center) in
  • Weight
    90.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210673406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)