Motion
48-GC6040-01 RTN C 4.5 DRP ST RG

REXNORD INC
48-GC6040-01 RTN C 4.5 DRP ST RG

10506116 / 48-GC6040-01 RTN C 4.5 DRP ST RG
Mi Item #00229605
MFR #48-GC6040-01 RTN C 4.5 DRP ST RG
Price$1,188.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6040-01 RTN C 4.5 DRP ST RG

10506116 / 48-GC6040-01 RTN C 4.5 DRP ST RG
Mi Item #00229605
MFR #48-GC6040-01 RTN C 4.5 DRP ST RG

Mfr description
48-GC6040-01 RETURN C 4.5 DROP STL RG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.70/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Length
    51 in
  • Weight
    67.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)