Specifications
Dimensions
- Belt Width48 in
- Distance Between Mounting Holes57 in
- Distance Between Roller Ends44-3/4 in
- Overall Width59 in
- Roll Diameter6 in
- Roller Diameter6.0000 in
- Roller Length17 (Both Side) in, 17 (Center) in
- Weight105.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline35 °
- Idler TypeTrougher Impact
- MaterialRubber
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
48-GC6302-01 IDL 35TRGH IMP EQ R/G
- 48-C6302 Troughing Impact Idler