Overview
Mfr description
48-GC6400-01 IDL 45TRGH STL EQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length17 (Both Side) in, 17 (Center) in
- Overall Width59 in
- Distance Between Mounting Holes57 in
- Distance Between Roller Ends40-7/8 in
- Weight105.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data