Motion
54-GC6302-01

REXNORD INC
54-GC6302-01

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width
Mi Item #00229684
MFR #54-GC6302-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GC6302-01

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width
Mi Item #00229684
MFR #54-GC6302-01

Mfr description
54-GC6302-01 IDL 35TRGH IMP EQ R/G
  • 54-C6302 Troughing Impact Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    50 in
  • Overall Width
    65-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    19 (Both Side) in, 19 (Center) in
  • Weight
    120.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)