Motion
54-GC6200-01 IDL*20TRGH ST EQ R/G

REXNORD INC
54-GC6200-01 IDL*20TRGH ST EQ R/G

10512361 / 54-GC6200-01 IDL 20TRGH ST EQ R/G
Mi Item #00229693
MFR #54-GC6200-01 IDL*20TRGH ST EQ R/G
Price$4,309.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GC6200-01 IDL*20TRGH ST EQ R/G

10512361 / 54-GC6200-01 IDL 20TRGH ST EQ R/G
Mi Item #00229693
MFR #54-GC6200-01 IDL*20TRGH ST EQ R/G

Mfr description
54-GC6200-01 IDL 20TRGH STL EQ R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,309.97/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    55 in
  • Overall Width
    65-1/2 in
  • Roll Diameter  
    6 in
  • Roller Length
    19 (Both Side) in, 19 (Center) in
  • Weight
    105.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210691745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)