Motion
60-GC5200-01 IDL*20TRGH FAB EQ REGR

REXNORD INC
60-GC5200-01 IDL*20TRGH FAB EQ REGR

10513184 / 60-GC5200-01 IDL 20TRGH FAB EQ REGR
MI ITEM #00229730
MFR #60-GC5200-01 IDL*20TRGH FAB EQ REGR
Price$3,770.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC5200-01 IDL*20TRGH FAB EQ REGR

10513184 / 60-GC5200-01 IDL 20TRGH FAB EQ REGR
MI ITEM #00229730
MFR #60-GC5200-01 IDL*20TRGH FAB EQ REGR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,770.46/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    61-1/16 in
  • Overall Width
    71-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21 (Both Side) in, 21 (Center) in
  • Weight
    104.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210727017

Overview

Mfr description
60-GC5200-01 IDL 20TRGH FAB EQ REGR
  • 60-C5200 Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text