Motion
NT820-21T 3/4IN I LF

REXNORD INC
NT820-21T 3/4IN I LF

Flat Top Conveyor Chain Sprocket - Molded Non-Split Drum, 21 Teeth, 3/4 in Bore Dia., 5.088 in Pitch Dia., LF Material
Mi Item #00229912
MFR #NT820-21T 3/4IN I LF
Price$75.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-21T 3/4IN I LF

Flat Top Conveyor Chain Sprocket - Molded Non-Split Drum, 21 Teeth, 3/4 in Bore Dia., 5.088 in Pitch Dia., LF Material
Mi Item #00229912
MFR #NT820-21T 3/4IN I LF

Mfr description
101-8253-1 IDLER WHEEL 21T 3/4 BORE
  • 820 Series Molded Non-Split Drum with 21Teeth and a 3/4in Round Idler Bore in LF material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.31/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    2.19 in
  • Outside Diameter
    5.11 in
  • Pitch Diameter  
    5.088 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Non-Split Drum
  • Chain Number
    NT820
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Material
    Tan Low Friction
  • Number Of Teeth  
    21
  • Sprocket Material
    LF
  • Sprocket Type
    Molded Non-Split Drum
  • UPC_NO
    698210683023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)