Motion
NT820-25T 3/4IN I LF

REXNORD INC
NT820-25T 3/4IN I LF

10068533 / NT820-25T_3/4IN_I_LF
Mi Item #00229931
MFR #NT820-25T 3/4IN I LF
Price$57.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-25T 3/4IN I LF

10068533 / NT820-25T_3/4IN_I_LF
Mi Item #00229931
MFR #NT820-25T 3/4IN I LF

Mfr description
101-8255-1 IDLER WHEEL 25T 3/4 BORE
  • 820 Series Molded Non-Split Drum with 25Teeth
  • 3/4in Round Idler Bore in LF material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.13/each

Specifications

Dimensions

  • Bore Diameter
    0.750 in
  • Compatible Bore Diameter
    3/4 in
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    6.09 in
  • Weight
    0.50 lb

Details

  • Country of Origin
    United States of America
  • Material
    LF
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210683030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)