Motion
HE60 X 5-1/2 KW

DODGE
HE60 X 5-1/2 KW

High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Cast Iron Material
Mi Item #00229978
MFR #HE60 X 5-1/2 KW
Price$835.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HE60 X 5-1/2 KW

High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Cast Iron Material
Mi Item #00229978
MFR #HE60 X 5-1/2 KW

Mfr description
HE-60 5-1/2 BUSHING 206823
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.07/each

Specifications

Dimensions

  • Barrel Length
    3.5000 in
  • Bolt Circle Diameter
    9.2500 in
  • Bore Diameter  
    5.5000 in
  • Bushing Size
    HE60
  • Flange Outside Diameter  
    11.1250 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    1.2500 in
  • Length Through Bore  
    5.2500 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    7/8-9
  • Weight
    55.69 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    782475273263
  • Material
    Cast Iron
  • Number Of Bolt Holes
    6
  • UPC_NO
    782475273263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)