Motion
GUIDERING-2 KIT 815 19T-20T ST

REXNORD INC
GUIDERING-2 KIT 815 19T-20T ST

10182877 / GUIDERING-2 KIT 815 19T-20T ST
Mi Item #00230024
MFR #GUIDERING-2 KIT 815 19T-20T ST
Price$33.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GUIDERING-2 KIT 815 19T-20T ST

10182877 / GUIDERING-2 KIT 815 19T-20T ST
Mi Item #00230024
MFR #GUIDERING-2 KIT 815 19T-20T ST

Mfr description
W868-AC GRCS 19 20T W/SCREWS
  • 815 Series Guide Ring Kit for a 19 or 20 Tooth Sprocket in S material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.95/each

Specifications

Dimensions

  • Weight
    0.37 lbs

Details

  • Accessory Type
    Guide Ring
  • Chain Number
    GR815 Guide Rings
  • Material
    Carbon Steel
  • UPC_NO
    698210627287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)