Motion
601-3518-1 SIDGIDRET 1.5-2.0DRP-BCD

REXNORD INC
601-3518-1 SIDGIDRET 1.5-2.0DRP-BCD

10514772 / 601-3518-1 SIDGIDRET 1.5-2.0DRP-BCD
MI ITEM #00230057
MFR #601-3518-1 SIDGIDRET 1.5-2.0DRP-BCD
Your Price$483.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
601-3518-1 SIDGIDRET 1.5-2.0DRP-BCD

10514772 / 601-3518-1 SIDGIDRET 1.5-2.0DRP-BCD
MI ITEM #00230057
MFR #601-3518-1 SIDGIDRET 1.5-2.0DRP-BCD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$483.77/each(List $580.52)

Overview

Mfr description
601-3518-1 SIDGIDRET 1.5-2.0DROP-BCD

Specifications

  • Idler Type
    Trougher
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Roller Length
    4-1/4 in
  • Distance Between Mounting Holes
    5-1/2 in
  • Manufacturer Upc Number
    698210677213
  • UPC_NO
    698210677213
  • Weight
    9.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought