Motion
NT820-21T 7/8IN I LF

REXNORD INC
NT820-21T 7/8IN I LF

Screw Conveyor Part - 2.44 in Length
Mi Item #00230065
MFR #NT820-21T 7/8IN I LF
Price$90.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-21T 7/8IN I LF

Screw Conveyor Part - 2.44 in Length
Mi Item #00230065
MFR #NT820-21T 7/8IN I LF

Mfr description
101-8253-2 IDLER WHEEL 21T 7/8 BORE
  • 820 Series Molded Non-Split Drum with 21Teeth
  • 7/8in Round Idler Bore in LF material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.37/each

Specifications

Dimensions

  • Bore Diameter
    0.875 in
  • Compatible Bore Diameter
    7/8 in
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    5.11 in
  • Weight
    0.40 lbs

Details

  • Country of Origin
    Mexico
  • Material
    POM
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210683108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)