1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
111-20180-01 BRKT 4.5DRP 10W
10508451 / 111-20180-01 BRKT 4.5DRP 10W PT-C-D
Mi Item #
00230066
MFR #
111-20180-01 BRKT 4.5DRP 10W
Price
$137.00
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 111-20180-01 BRKT 4.5DRP 10W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
111-20180-01 BRKT 4.5DRP 10W
10508451 / 111-20180-01 BRKT 4.5DRP 10W PT-C-D
Mi Item #
00230066
MFR #
111-20180-01 BRKT 4.5DRP 10W
Mfr description
111-20180-01 BRKT 4.5DRP 10W PT-C-D
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$137
.00
/each
Add to Cart
Specifications
Dimensions
Weight
2.80 lbs
Details
Accessory Type
Bracket
Additional Details
BRKT 4.5DRP;10W PT-C-D
UPC_NO
793699489835
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items