Motion
NT820-23T 1-1/2IN I LF

REXNORD INC
NT820-23T 1-1/2IN I LF

Screw Conveyor Part - 2.44 in Length
Mi Item #00230077
MFR #NT820-23T 1-1/2IN I LF
Price$94.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-23T 1-1/2IN I LF

Screw Conveyor Part - 2.44 in Length
Mi Item #00230077
MFR #NT820-23T 1-1/2IN I LF

Mfr description
101-8254-5 IDLER WHEEL 23T 1-1/2 BOR
  • 820 Series Molded Non-Split Drum with 23Teeth
  • 1-1/2in Round Idler Bore in LF material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.64/each

Specifications

Dimensions

  • Bore Diameter
    1.500 in
  • Compatible Bore Diameter
    1-1/2 in
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    5.6 in
  • Weight
    0.40 lbs

Details

  • Country of Origin
    Mexico
  • Material
    POM
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210719203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)