Motion
101-8255-2

REXNORD INC
101-8255-2

Screw Conveyor Part - 2.44 in Length
Mi Item #00230083
MFR #101-8255-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-8255-2

Screw Conveyor Part - 2.44 in Length
Mi Item #00230083
MFR #101-8255-2

Mfr description
101-8255-2 IDLER WHEEL 25T 7/8 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    7/8 in
  • Overall Length
    2.44 in
  • Overall Width
    6.09 in
  • Weight
    0.50 lbs

Details

  • Material
    POM
  • Part Type
    Idler Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)