Motion
NT820-25T 1IN I LF

REXNORD INC
NT820-25T 1IN I LF

10012477 / NT820-25T_1IN_I_LF
MI ITEM #00230085
MFR #NT820-25T 1IN I LF
Price$50.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-25T 1IN I LF

10012477 / NT820-25T_1IN_I_LF
MI ITEM #00230085
MFR #NT820-25T 1IN I LF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.36/each

Specifications

Dimensions

  • Bore Diameter
    1.000 in
  • Compatible Bore Diameter
    1 in
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    6.09 in
  • Weight
    0.50 lbs

Details

  • Country of Origin
    Mexico
  • Material
    POM
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210642594

Overview

Mfr description
101-8255-3 IDLER WHEEL 25T 1 BORE
  • 820 Series Molded Non-Split Drum with 25Teeth
  • 1in Round Idler Bore in LF material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought