Motion
NT820-25T 1-1/4IN I LF

REXNORD INC
NT820-25T 1-1/4IN I LF

10012478 / NT820-25T_1-1/4IN_I_LF
Mi Item #00230087
MFR #NT820-25T 1-1/4IN I LF
Price$56.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-25T 1-1/4IN I LF

10012478 / NT820-25T_1-1/4IN_I_LF
Mi Item #00230087
MFR #NT820-25T 1-1/4IN I LF

Mfr description
101-8255-4 IDLER WHEEL 25T 1.25 BORE
  • 820 Series Molded Non-Split Drum with 25Teeth
  • 1-1/4in Round Idler Bore in LF material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.34/each

Specifications

Dimensions

  • Bore Diameter
    1.250 in
  • Compatible Bore Diameter
    1-1/4 in
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    6.09 in
  • Weight
    0.50 lbs

Details

  • Country of Origin
    United States of America
  • Material
    POM
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210642600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)