Motion
601-3328-1 SIDGD20 B42 C24-30 4&5-36

REXNORD INC
601-3328-1 SIDGD20 B42 C24-30 4&5-36

10514808 / 601-3328-1 SIDGD20 B42 C24-30 4 AND 5-36
Mi Item #00230090
MFR #601-3328-1 SIDGD20 B42 C24-30 4&5-36
Price$646.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
601-3328-1 SIDGD20 B42 C24-30 4&5-36

10514808 / 601-3328-1 SIDGD20 B42 C24-30 4 AND 5-36
Mi Item #00230090
MFR #601-3328-1 SIDGD20 B42 C24-30 4&5-36

Mfr description
601-3328-1 SIDGD20 B42 C24-30 4&5-36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.93/each

Specifications

Dimensions

  • Belt Width  
    18 to 72 in
  • Distance Between Mounting Holes
    6 in
  • Roller Length
    5 in
  • Weight
    9.90 lbs

Details

  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Manufacturer Upc Number
    698210677268
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    698210677268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)