Motion
W865-AC
Rexnord® W865-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
MI ITEM #00230109
MFR #W865-AC
Price$51.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord® W865-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
MI ITEM #00230109
MFR #W865-AC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.89/each

Specifications

Dimensions

  • Height
    0.25 in, 0.6
  • Length
    5.8, 6.00 in
  • Weight
    0.01 lbs, 0.25
  • Width
    5.8, 6.00 in

Details

  • Accessory Type
    Guide Ring Kit
  • Manufacturer Upc Number
    698210627317
  • Material
    Carbon Steel

Overview

Mfr description
W865-AC GRCS 25 26T W/SCREWS
  • 815 Series Guide Ring Kit for a 25 or 26 Tooth Sprocket in S material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought