Motion
601-3334-1 SDGD 35 B42 C&D36

REXNORD INC
601-3334-1 SDGD 35 B42 C&D36

10518436 / 601-3334-1 SDGD 35 B42 C AND D36
Mi Item #00230113
MFR #601-3334-1 SDGD 35 B42 C&D36
Price$1,179.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
601-3334-1 SDGD 35 B42 C&D36

10518436 / 601-3334-1 SDGD 35 B42 C AND D36
Mi Item #00230113
MFR #601-3334-1 SDGD 35 B42 C&D36

Mfr description
601-3334-1 SIDE GUIDE 35 B42 C&D36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.28/each

Specifications

Dimensions

  • Belt Width  
    18 to 72 in
  • Distance Between Mounting Holes
    6 in
  • Roller Length
    5 in
  • Weight
    11.20 lbs

Details

  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Manufacturer Upc Number
    698210677329
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    698210677329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)