Motion
W864-YY
Rexnord® W864-YY Bulk Conveyor Accessory, Accessory Type: Guide Ring, Material: Stainless Steel
Mi Item #00230115
MFR #W864-YY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord® W864-YY Bulk Conveyor Accessory, Accessory Type: Guide Ring, Material: Stainless Steel
Mi Item #00230115
MFR #W864-YY

Mfr description
W864-YY GUIDE RING STN 21T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Accessory Type
    Guide Ring
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)