Motion
GUIDERING-2 KIT 815 27T-28T ST

REXNORD INC
GUIDERING-2 KIT 815 27T-28T ST

GUIDERING-2 KIT 815 27T-28T ST
Mi Item #00230157
MFR #GUIDERING-2 KIT 815 27T-28T ST
Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GUIDERING-2 KIT 815 27T-28T ST

GUIDERING-2 KIT 815 27T-28T ST
Mi Item #00230157
MFR #GUIDERING-2 KIT 815 27T-28T ST

Mfr description
W866-AC GRCS 27 28T W/SCREWS
  • 815 Series Guide Ring Kit for a 27 or 28 Tooth Sprocket in S material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.32/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    6.50 in
  • Weight
    0.53 lbs
  • Width
    6.50 in

Details

  • Accessory Type
    Guide Ring Kit
  • Manufacturer Upc Number
    698210627324
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)