Motion
W863-AC
Rexnord® W863-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
Mi Item #00230161
MFR #W863-AC
Price$51.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord® W863-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
Mi Item #00230161
MFR #W863-AC

Mfr description
W863-AC GRCS 23 24T W/SCREWS
  • 815 Series Guide Ring Kit for a 23 or 24 Tooth Sprocket in S material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.61/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    5.60 in
  • Weight
    0.01 lbs
  • Width
    5.60 in

Details

  • Accessory Type
    Guide Ring Kit
  • Manufacturer Upc Number
    698210627300
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)