Motion
NT820-21T 1IN I LF

REXNORD INC
NT820-21T 1IN I LF

"Rexnord NT820 Series Molded Non-Split (Idler Wheel) Drums"
Mi Item #00230165
MFR #NT820-21T 1IN I LF
Price$56.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-21T 1IN I LF

"Rexnord NT820 Series Molded Non-Split (Idler Wheel) Drums"
Mi Item #00230165
MFR #NT820-21T 1IN I LF

Mfr description
101-8253-3 IDLER WHEEL 21T 1 BORE
  • 820 Series Molded Non-Split Drum with 21Teeth
  • 1in Round Idler Bore in LF material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.79/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Compatible Bore Diameter
    1 in
  • Length
    7.00 in
  • Overall Length
    2.44 in
  • Overall Width
    5.11 in
  • Weight
    0.40 lbs

Details

  • Country of Origin
    Mexico
  • Material
    POM
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210642327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)