Specifications
Dimensions
- Belt Width20 in
- Distance Between Mounting Holes29 in
- Overall Width31 in
- Roll Diameter6 in
- Roller Length23 in
- Weight28.24 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline0 °
- Idler TypeDisc Return
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
20-GC6043-01 RTN C 4.5 DROP DSCRUB RG