Motion
C5-35TESA-30SB
Self-Aligning Equal Troughing Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 30 in Belt Width
Mi Item #00230267
MFR #C5-35TESA-30SB
Price$1,038.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Equal Troughing Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 30 in Belt Width
Mi Item #00230267
MFR #C5-35TESA-30SB

Mfr description
C5-35TESA-30SB SA TROUGHING IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,038.10/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    30-3/8 in
  • Overall Length
    41 in
  • Roll Diameter  
    5 in
  • Roller Height
    15-9/16 in
  • Roller Length
    11-1/8 in
  • Weight
    119.00 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Self-Aligner Equal Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)