Motion
B4-R-48SB
Return Idler - CEMA B Rating, 4 in Roll Diameter, 48 in Belt Width
Mi Item #00230333
MFR #B4-R-48SB
Price$238.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler - CEMA B Rating, 4 in Roll Diameter, 48 in Belt Width
Mi Item #00230333
MFR #B4-R-48SB

Mfr description
B4-R-48SB RETURN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.41/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    51-3/8 in
  • Overall Length
    59 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Length
    51.38 in
  • Weight
    31.00 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)