Motion
18-GC6040-01

REXNORD INC
18-GC6040-01

Return Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width
MI ITEM #00230914
MFR #18-GC6040-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC6040-01

Return Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width
MI ITEM #00230914
MFR #18-GC6040-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-GC6040-01 RETURN C 4.5 DROP STL RG
  • 18-C6040 6x21 roll Regreasable w/4.50 Drop Bracket

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 in
  • Overall Width
    29 in
  • Distance Between Mounting Holes
    27 in
  • Weight
    27.24 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text