Motion
18-GC5400-01 IDL*45TRGH ST EQ R/G

REXNORD INC
18-GC5400-01 IDL*45TRGH ST EQ R/G

10507856 / 18-GC5400-01 IDL 45TRGH ST EQ R/G
MI ITEM #00230987
MFR #18-GC5400-01 IDL*45TRGH ST EQ R/G
Your Price$1,656.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5400-01 IDL*45TRGH ST EQ R/G

10507856 / 18-GC5400-01 IDL 45TRGH ST EQ R/G
MI ITEM #00230987
MFR #18-GC5400-01 IDL*45TRGH ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,656.76/each(List $2,070.96)

Overview

Mfr description
18-GC5400-01 IDL 45TRGH STL EQ R/G

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Overall Width
    29 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    17-11/16 in
  • UPC_NO
    698210720346
  • Weight
    45.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text