Motion
72AHD542-54
Bulk Conveyor Accessorie - CEMA D Rating, 5.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #00230994
MFR #72AHD542-54
Price$968.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D Rating, 5.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #00230994
MFR #72AHD542-54

Mfr description
72AHD542-54 3504 45 DEGREE TROUGHING
  • 3/4" modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
  • Patented, engineered shaft is available on all return rolls and on all 42" belt width and wider center troughing rolls
  • Advanced five-stage seal design contributes long-life operation without re-lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$968.87/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher
  • Lubrication
    No Re-Lubrication Required
  • Seal
    Labyrinth Seal, Triple Lip Contact Seal
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    820542001545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)