Overview
Mfr description
54-GC5400-01 IDL 45TRGH STL EQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length19 (Both Side) in, 19 (Center) in
- Overall Width65-1/2 in
- Distance Between Mounting Holes63 in
- Distance Between Roller Ends46-3/8 in
- Weight106.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data