Motion
42-GC5302-02 IDL*35TRGH IMP EQ F/S

REXNORD INC
42-GC5302-02 IDL*35TRGH IMP EQ F/S

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #00231010
MFR #42-GC5302-02 IDL*35TRGH IMP EQ F/S
List Price$3,328.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5302-02 IDL*35TRGH IMP EQ F/S

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #00231010
MFR #42-GC5302-02 IDL*35TRGH IMP EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,328.99/each for your price

Overview

Mfr description
42-GC5302-02 IDL 35TRGH IMP EQ F/S

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    40 in
  • UPC_NO
    698210834395
  • Weight
    81.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text