Motion
60-GC5312-01 IDL*35 P/A ST EQ R/G

REXNORD INC
60-GC5312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #00231018
MFR #60-GC5312-01 IDL*35 P/A ST EQ R/G
List Price$8,300.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC5312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #00231018
MFR #60-GC5312-01 IDL*35 P/A ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,300.25/each for your price

Overview

Mfr description
60-GC5312-01 IDL 35 P/A STL EQ R/G

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 (Both Side) in, 21 (Center) in
  • Overall Width
    71 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    56-7/8 in
  • UPC_NO
    698210727154
  • Weight
    212.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text