Specifications
Dimensions
- Belt Width60 in
- Distance Between Mounting Holes69 in
- Distance Between Roller Ends60-1/4 in
- Overall Width71-1/2 in
- Roll Diameter6 in
- Roller Length21 (Both Side) in, 21 (Center) in
- Weight116.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline20 °
- Idler TypeTrougher
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
60-GC6200-01 IDL 20TRGH STL EQ R/G