Overview
Mfr description
72AHD630-60 3603 35 DEGREE TROUGHING
- 3/4" modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
- Patented, engineered shaft is available on all return rolls and on all 42" belt width and wider center troughing rolls
- Advanced five-stage seal design contributes long-life operation without re-lubrication
Specifications
- Belt Width
- Overall Length69 in
- UPC_NO820542003174
- Weight124 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data