Motion
18-GC6020-01

REXNORD INC
18-GC6020-01

Flat Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width
MI ITEM #00231125
MFR #18-GC6020-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC6020-01

Flat Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width
MI ITEM #00231125
MFR #18-GC6020-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-GC6020-01 IDL FLAT STL 4.25RISE R/G

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 in
  • Overall Width
    29 in
  • Distance Between Mounting Holes
    27 in
  • Weight
    23.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text