Motion
C4-20TE-18SB
Troughing Equal Idler - CEMA C Rating, 20 ° Angle, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #00231813
MFR #C4-20TE-18SB
Price$332.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA C Rating, 20 ° Angle, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #00231813
MFR #C4-20TE-18SB

Mfr description
C4-20TE-18SB TROUGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.28/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    21-1/16 in
  • Overall Length
    29 in
  • Roll Diameter  
    4 in
  • Roller Height
    10-7/16 in
  • Roller Length
    6-3/4 in
  • Weight
    34.00 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)