Motion
C6-20TE-24SB
C6-20TE-24SB
Mi Item #00231858
MFR #C6-20TE-24SB
Price$420.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C6-20TE-24SB
Mi Item #00231858
MFR #C6-20TE-24SB

Mfr description
C6-20TE-24SB TROUGHING IDLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$420.41/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Roller Diameter
    6 in
  • Weight
    54 lbs

Details

  • CEMA Rating
    CEMA C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)