Specifications
Dimensions
- Belt Width30.0000 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA C;CEMA D
- Idler TypeTrougher
- LubricationNo Re-Lubrication Required
- Type Of BearingTapered Roller Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)