1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
69AHC601-42
69AHC601-42
Mi Item #
00231866
MFR #
69AHC601-42
Price
$828.04
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 69AHC601-42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
69AHC601-42
69AHC601-42
Mi Item #
00231866
MFR #
69AHC601-42
Mfr description
69AHC601-42 IDLER 6" 20 DEG 42BW HC SLD
3/4" tapered roller bearing provides twice the L10 life of ball bearings
Modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
Advanced five-stage seal design contributes long life without re-lubrication
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$828
.04
/each
Add to Cart
Specifications
Dimensions
Belt
Width
42 in
Overall Length
51 in
Weight
73 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items