Motion
C4-R-48SB
Return Idler - CEMA C Rating, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #00231938
MFR #C4-R-48SB
Your Price$187.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler - CEMA C Rating, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #00231938
MFR #C4-R-48SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$187.99/each(List $271.74)

Overview

Mfr description
C4-R-48SB RETURN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    59 in
  • Roller Length
    51.38 in
  • Width Of Mounting Foot Pad
    8 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    51-3/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    38.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text