Motion
48-GC5052-02 IDLRTN P/A ST L/L FS

REXNORD INC
48-GC5052-02 IDLRTN P/A ST L/L FS

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00232125
MFR #48-GC5052-02 IDLRTN P/A ST L/L FS
Price$6,405.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5052-02 IDLRTN P/A ST L/L FS

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00232125
MFR #48-GC5052-02 IDLRTN P/A ST L/L FS

Mfr description
48-GC5052-02 IDLRTN P/A STL ANG/ANG FS
  • 48-C5052 Factory Sealed Return Training Idler-Pos Arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,405.80/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    51 in
  • Weight
    167.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210833244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)