Motion
611-21914-01

REXNORD INC
611-21914-01

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
MI ITEM #00232127
MFR #611-21914-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21914-01

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
MI ITEM #00232127
MFR #611-21914-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
611-21914-01 ROLL 4X21STL H/SL F/S-B

Specifications

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA B
  • Roller Diameter
    4 in
  • Material
    Steel
  • Weight
    17.00 lbs
  • Manufacturer Upc Number
    793699055115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought