Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21917-01

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
Mi Item #00232133
MFR #611-21917-01

Mfr description
611-21917-01 ROLL 4X33STL H/SL F/S-B
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter
    4 in
  • Weight
    24.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA B
  • Manufacturer Upc Number
    793699055252
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)