Motion
611-21927-01

REXNORD INC
611-21927-01

Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
Mi Item #00232145
MFR #611-21927-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21927-01

Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
Mi Item #00232145
MFR #611-21927-01

Mfr description
611-21927-01 ROLL 5X27STL H/SL F/S-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    5 in
  • Weight
    24.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA B
  • Manufacturer Upc Number
    793699055191
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)