Motion
611-20930-01PT

REXNORD INC
611-20930-01PT

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
Mi Item #00232154
MFR #611-20930-01PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-20930-01PT

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
Mi Item #00232154
MFR #611-20930-01PT

Mfr description
611-20930-01PT 5X11STL G/SL R/G-C PAINTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    5 in
  • Weight
    10.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210687595
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)