Motion
611-20939-01 ROL*5X39ST G/SL R/G-C

REXNORD INC
611-20939-01 ROL*5X39ST G/SL R/G-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #00232163
MFR #611-20939-01 ROL*5X39ST G/SL R/G-C
Price$494.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-20939-01 ROL*5X39ST G/SL R/G-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Steel Material
MI ITEM #00232163
MFR #611-20939-01 ROL*5X39ST G/SL R/G-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$494.80/each

Specifications

Dimensions

  • Roller Diameter
    5 in
  • Weight
    40.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210638030
  • Material
    Steel
  • UPC_NO
    698210638030

Overview

Mfr description
611-20939-01 ROLL 5X39STL G/SL R/G-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought